Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

4 Items

Set Ascending Direction
  1. V146AL-1C
    V146AL-1C
    Johnson Controls HVAC Valves, V146 Series
    Item Number
    V146AL-1C
    MFG Item Number
    V146AL-1C
    Series
    V146
    Product Description
    1In High Water Pressure; Two Way
    Specifications
    Specifications
    Min Opening Point 70 psi
    Factory Setpoint Opening 165 psi
    Max Opening Point 260 psi
    Application Non-Corrosive Refrigerants
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. V146EK-1C
    V146EK-1C
    Johnson Controls HVAC Valves, V146 Series
    Item Number
    V146EK-1C
    MFG Item Number
    V146EK-1C
    Series
    V146
    Product Description
    3/4 High Water Pressure; 2 Way
    Specifications
    Specifications
    Min Opening Point 70 psi
    Factory Setpoint Opening 165 psi
    Max Opening Point 260 psi
    Application Non-Corrosive Refrigerants
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. V146GK1-001C
    V146GK1-001C
    Johnson Controls HVAC Valves, V146 Series
    Item Number
    V146GK1-001C
    MFG Item Number
    V146GK1-001C
    Series
    V146
    Product Description
    Water Valve Hp 3/4in. Inch; Water
    Specifications
    Specifications
    Min Opening Point 200 psi
    Factory Setpoint Opening 275 psi
    Max Opening Point 400 psi
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. V146GL1-001C
    V146GL1-001C
    Johnson Controls HVAC Valves, V146 Series
    Item Number
    V146GL1-001C
    MFG Item Number
    V146GL1-001C
    Series
    V146
    Product Description
    Watervalve 1In Union Da; D.A. Comm
    Specifications
    Specifications
    Min Opening Point 200 psi
    Factory Setpoint Opening 275 psi
    Max Opening Point 400 psi
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
per page

HVAC

HVAC (Heating, Ventilation and Air Conditioning) is the technology and equipment responsible for regulating and maintaining the air temperature and quality of residential, commercial and industrial buildings.

HVAC systems use heating and air conditioning to keep indoor conditions at comfortable temperatures. Thermostats constantly monitor temperature and turn heaters, fans and air conditioners on or off depending on the requirements of the facility or room. Humidistats, hygrostats, and other air quality sensors also help with this task.

In addition to heating and cooling, ventilation exchanges or replaces air in an indoor space to promote high indoor air quality. Ventilation assists in temperature control, but also is responsible for removing moisture, odors, smoke, and dust from the environment. Ventilation is particularly important in many processing plants, to remove harmful gases from the air and to protect sensitive equipment.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved